Shop All Workbench Legs
Benchpro
Upright Post, 2Wx10Dx48H, Black, PK3
Mfr # U48 -3
Zoro # G7695107
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Depth 10 in
- Material Steel
- Color Black
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Product Information
- Brand Benchpro
- MFR # U48 -3
- Zoro # G7695107
- Country of Origin Mexico
- Category Workbench Legs
Dimensions
Height | 48 in |
Width | 2 in |
Depth | 10 in |
Details
Item | Upright Post |
Material | Steel |
Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Description
Upright Post, Color Black, Material Steel, Finish Powder Coated, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 36"Wx24"D (VTTR5-3624)
- PERFORMANCE TOOL 26 Compartment Organizer (W54037)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB301GY)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- BENCHPRO Upright Post, 2 Wx6 Dx36 in. H, Black, PR (U36)
- JOHN BOOS & CO Stainless Steel Cross Braced Leg Kit, 60W x 30D (SBB3060)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Blue (HDLE-6-L14)
- GLOBAL INDUSTRIAL Height Adjustable Leg Extender Kit - 35-1/2 to 43, Gray, 2PK (319131)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Sand (L-3236 SAND)
- DEVILBISS AUTOMOTIVE REFINISHING $DV1 BASE COAT GUN (DV704504)
- PRO-LINE Leg Extenders, 6", Set Of 4, Lt Gray (HDLE-6-A31)
- Benchpro Workbench Components