Shop All Workbench Accessories
Benchpro
Upper Shelf, 48 W x 12 D x 4 in. H, White
Mfr # TSD1248
Zoro # G8228333
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 48 in
- Depth 12 in
- Material ESD Laminate
- Color White
Product Information
- Brand Benchpro
- MFR # TSD1248
- Zoro # G8228333
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 48 in |
Depth | 12 in |
Details
Item | Upper Shelf |
Material | ESD Laminate |
Color | White |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Description
Upper Shelf, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 123 in W, 42 in D (244219243120DA)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- HALLOWELL Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Tan (U1482-4WM-PT)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (POLY15THNAT)
- BENCHPRO CPU Holder, 17 W x 17 D x 17 in. H, Blue (CH)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Tool Balancer Frame, 50 W x 8 D x 6 in. H (TB48)
- BIG HORN Round Bench Block (19260)
- Benchpro Workbench Components