Shop All Workbench Accessories
Benchpro
Tool Balancer, 98 W x 8 D x 6 in. H, Blue
Mfr # TB96
Zoro # G7696254
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 98 in
- Depth 8 in
- Height 6 in
- Material Steel
- For Use With Tool Balancers
Product Information
- Brand Benchpro
- MFR # TB96
- Zoro # G7696254
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Width | 98 in |
Depth | 8 in |
Height | 6 in |
Overall Depth | 8 in |
Overall Width | 98 in |
For Work Station Width | 96 in |
Overall Height | 6 in |
Details
Item | Tool Balancer |
Material | Steel |
For Use With | Tool Balancers |
Assembly | Fully Assembled |
Color | Blue |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Includes | Rail Frame |
Standards | Heavy Duty |
Includes Mounting Hardware | Yes |
Product Type | Tool Balancer Frame |
Compatible with Manufacturer Part Number | AED3096, AED3696, AEF3096, AEF3696, AEN3096, AEN3696, AEW3096, AEW3696, AMD3096, AMD3696, AMF3096, AMF3696, AMN3096, AMN3696, AMW3096, AMW3696, HD3096, HD3696, HF3096, HF3696, HN3096, HN3696, HW3096, HW3696, KD3096, KD3096+LP, KD3696, KD3696+LP, KF3096, KF3096+LP, KF3696, KF3696+LP, KN3096, KN3096+LP, KN3696, KN3696+LP, KW3096, KW3096+LP, KW3696, KW3696+LP, RD3096, RD3696, RE3096, RE3696, RN3096, RN3696, RPB3096, RPB3696, RW3096, RW3696 |
Overall Load Capacity | 50 lb |
ESD Safe | No |
Compatible with Series | BenchPro |
Compatible Grainger Part Number | 12V440, 12V444, 12V449, 12V453, 12V458, 12V462, 12V467, 12V471, 12V476, 12V480, 12V485, 12V489, 12V494, 12V498, 12V504, 12V508, 12V513, 12V517, 12V522, 12V526, 12V531, 12V535, 12V540, 12V544, 13E249, 13E252, 13E256, 13E259, 13E263, 13E266, 13E270, 13E273, 13E277, 13E280, 13E284, 13E287, 13E291, 13E294, 13E298, 13E302, 13E306, 13E310, 13E315, 13E319, 13E324, 13E328, 13E333, 13E337, 16Y076, 16Y079, 16Y084, 16Y087, 16Y092, 16Y095, 16Y101, 16Y104, 16Y109, 16Y112 |
Description
Tool Balancer, Color Blue, Includes Rail Frame, Includes Mounting Hardware Yes, Material Steel, Overall Depth 8 in, Overall Height 6 in, Overall Width 98 in, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51113)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- BESTAR Storage Unit, w/3 Drawer Set, Wht, 25" (26871-17)
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-7/8 in W x 15-1/4 in D x 4-5/8 in H, Red (48-22-8435)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Roll Holder, 60 W x 4 D x 4 in. H, Black (R60)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- BOSTONTEC Steel Drawer, 6"h x 18"d x 12"w, 60 lb cap, GRY (DRW06 - G)
- Benchpro Workbench Accessories