Shop All Portable and Task Lighting Accessories
Benchpro
Task Light Frame, 60 W x 8 D x 6 H, Black
Mfr # LF60
Zoro # G7696096
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Assembly Unassembled
- Depth 8 in
- Material Steel
- Color Black
Product Information
- Brand Benchpro
- MFR # LF60
- Zoro # G7696096
- Country of Origin Mexico
- Category Portable and Task Lighting Accessories
Dimensions
Depth | 8 in |
Height | 6 in |
Width | 60 in |
Overall Depth | 8 in |
Overall Fixed Height | 6 in |
Overall Width | 60 in |
Height Adjustability | Adjustable Height |
Description
Task Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Black, Frame Material Steel, Includes Bulbs No, Includes Mounting Hardware No, Lighting Technology LED, Mounting Location Upright, Number of Bulbs Not Applicable, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Width 60 in, Overall Fixed Height 6 in, Power Cord Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 750 Lumen Bright, Small & Adjustable Shockproof Long Lasting Led Flashlight (582N1)
- EVERLIGHTS Lamp Recycling Kit, 12 in. W, 49 in. L (9000122)
- ILC Replacement for Eiko Jcd6v20wh20 replacement light bulb lamp, 2PK (JCD6V20WH20 EIKO)
- STREAMLIGHT Stinger Ds Led Hl Rechargeable Flashlight W/ Ac/Dc/Piggyback Cha (STL75458)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Blue (LF72)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- Benchpro Portable and Task Lighting Accessories