Shop All Packing Tables
Benchpro
Premium Packaging Bench Set, 72inWx36inD
Mfr # RPACK3672
Zoro # G2209509
product price: $1,340.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,340.99
Free 30-Day Returns
Key Features
- Top Material White Laminate
- Height 30 in to 36 in
- Width 72 in
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Color Gray
Product Information
- Brand Benchpro
- MFR # RPACK3672
- Zoro # G2209509
- Country of Origin Mexico
- Category Packing Tables
Dimensions
Height | 30 in to 36 in |
Width | 72 in |
Depth | 36 in |
Maximum Tabletop Height | 36 in |
Overall LxWxH | 36 in x 72 in x 86 in |
Minimum Tabletop Height | 30 in |
Overall Width | 72 in |
Height Increments | 2 in |
Overall Length | 36 in |
Adjustable Height | Yes |
Overall Height | 86 in |
Details
Top Material | White Laminate |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Color | Gray |
Legs | Adjust in 2 in Increments with Max. of 6 in |
Item | Packing Table |
Material | Steel |
Includes | (1) 12 in Depth Steel Dividers (Pack of 4), (1) 36 in x 72 in Standard Laminate Work Table, (1) Back-Mounted 8-Outlet Power Strip, (1) Bin Rail, (1) Lower Bin Shelf, (1) Roll Holder, (1) Standard Laminate Upright Shelf, (1) Surface-Mounted Uprights (Pair) |
Tabletop Finish | HPP Laminate Coating |
Weight Capacity | 1,200 lb |
Frame Material | Steel |
Tabletop Material | Laminate |
Frame Finish | Powder Coated |
Description
Packing Table, Tabletop Material Laminate, Overall LxWxH 36 in x 72 in x 86 in, Weight Capacity 1,200 lb, Adjustable Height Yes, Frame Material Steel, Color Gray, Height Increments 2 in, Frame Finish Powder Coated, Tabletop Finish HPP Laminate Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103301)
- AVERY EcoFriendly Mailing Labels, Inkjet/Laser, 1 x 2.63, White, PK750 (48160)
- BLACK & DECKER TimeShield Laminating Pouches - Letter Size, PK25 (LAMLET3-25)
- DIXON TICONDEROGA Classic Professional Crayons, Black, PK12, 12PK (05005)
- BENCHPRO Premium Packaging Bench Set, 60inWx30inD (RPACK3060)
- BENCHPRO Hvy-Duty Packaging Bench Set, 72inWx36inD (PACK3672)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Maple (CPB7230M)
- COMBI-CAM Combi-Cam 7850-M Cam Lock - 7/8 in. (7850-M)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- PRO-LINE Packing Table, Plastic Laminate, 60 in. D (IWBPB6030PL)
- PRO-LINE Packing Table, Particle Board, 60 in. D (IWBPB6030DS)
- Benchpro Mailroom Equipment