Shop All Packing Tables
Benchpro
Prem Packagng Bnch Set, 60inWx30inD, Maple
Mfr # RWPACK3060
Zoro # G2209490
product price: $1,690.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,690.99
Free 30-Day Returns
Key Features
- Top Material Maple
- Height 30 in to 36 in
- Width 60 in
- Includes (1) 12 in Depth Steel Dividers (Pack of 4), (1) 30 in x 60 in Oiled Butcher Block Top Work Table, (1) Back-Mounted 8-Outlet Power Strip, (1) Bin Rail, (1) Lower Bin Shelf, (1) Roll Holder, (1) Standard Laminate Upright Shelf, (1) Surface-Mounted Uprights (Pair)
- Depth 30 in
Product Information
- Brand Benchpro
- MFR # RWPACK3060
- Zoro # G2209490
- Country of Origin Mexico
- Category Packing Tables
Dimensions
Height | 30 in to 36 in |
Width | 60 in |
Depth | 30 in |
Overall Length | 30 in |
Minimum Tabletop Height | 30 in |
Adjustable Height | Yes |
Overall LxWxH | 30 in x 60 in x 86 in |
Overall Height | 86 in |
Height Increments | 2 in |
Overall Width | 60 in |
Maximum Tabletop Height | 36 in |
Details
Top Material | Maple |
Includes | (1) 12 in Depth Steel Dividers (Pack of 4), (1) 30 in x 60 in Oiled Butcher Block Top Work Table, (1) Back-Mounted 8-Outlet Power Strip, (1) Bin Rail, (1) Lower Bin Shelf, (1) Roll Holder, (1) Standard Laminate Upright Shelf, (1) Surface-Mounted Uprights (Pair) |
Legs | Adjust in 2 in Increments with Max. of 6 in |
Item | Packing Table |
Color | Gray |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Material | Steel |
Frame Material | Steel |
Tabletop Material | Solid Maple |
Tabletop Finish | Oil Coated Finish |
Frame Finish | Powder Coated |
Weight Capacity | 1,200 lb |
Description
Packing Table, Tabletop Material Solid Maple, Overall LxWxH 30 in x 60 in x 86 in, Weight Capacity 1,200 lb, Adjustable Height Yes, Frame Material Steel, Color Gray, Height Increments 2 in, Frame Finish Powder Coated, Tabletop Finish Oil Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Top Tab File Folder, Second, PK100 (UNV15122)
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- ACCO BRANDS ACCO Pressboard Report Cover, Prong Clip, Letter, 3in Capacity, Black (25971)
- CRAYOLA Large Crayons, Tuck Box, PK96 (BIN520080BN)
- BENCHPRO Premium Packaging Bench Set, 72inWx36inD (RPACK3672)
- BENCHPRO Hvy-Duty Packaging Bench Set, 72inWx36inD (PACK3672)
- BENCHPRO Premium Packaging Bench Set, 60inWx30inD (RPACK3060)
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- PRO-LINE Packing Table, Solid Maple, 72 in. D (IWBPB7230M)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Laminate (CPB7230P)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- Benchpro Packing Tables