Shop All Workbench Accessories
Benchpro
Pegboard Backwall, 60W x 2D x 14H, Black
Mfr # PB60
Zoro # G7695886
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 60 in
- Depth 2 in
- Material Steel
- Color Black
Product Information
- Brand Benchpro
- MFR # PB60
- Zoro # G7695886
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 14 in |
Width | 60 in |
Depth | 2 in |
Overall Depth | 2 in |
Overall Width | 60 in |
Overall Height | 14 in |
Details
Item | Pegboard Backwall |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Assembly | Fully Assembled |
Product Type | Pegboard |
Includes Mounting Hardware | Yes |
Metal Material Gauge | 18 ga |
Peg Hole Spacing | 1 in |
Mount Type | Bolts |
Compatible with Series | BenchPro |
Adjustability | Adjustable Height |
Number of Mounting Holes | 14 |
Frame Material Finish | Powder Coated |
Compatible with Manufacturer Part Number | AED3060, AED3660, AEF3060, AEF3660, AEN3060, AEN3660, AEW3060, AEW3660, AMD3060, AMD3660, AMF3060, AMF3660, AMN3060, AMN3660, AMW3060, AMW3660, DDC-5, DFC-5, DPBC-5, DWC-5, HD3060, HD3660, HF3060, HF3660, HN3060, HN3660, HW3060, HW3660, KD3060, KD3060+LP, KD3660, KD3660+LP, KDC-5, KF3060, KF3060+LP, KF3660, KF3660+LP, KFC-5, KN3060, KN3060+LP, KN3660, KN3660+LP, KPBC-5, KW3060, KW3060+LP, KW3660, KW3660+LP, KWC-5, RD2460, RD3060, RDC-3, RE2460, RE3060, RFC-3, RN2460, RN3060, RPB2460, RPB3060, RPBC-3, RW2460, RW3060, RWC-3 |
Frame Material | Steel |
Compatible Grainger Part Number | 12V438, 12V442, 12V447, 12V451, 12V456, 12V460, 12V465, 12V469, 12V474, 12V478, 12V483, 12V487, 12V492, 12V496, 12V502, 12V506, 12V511, 12V515, 12V520, 12V524, 12V529, 12V533, 12V538, 12V542, 13E247, 13E250, 13E254, 13E257, 13E261, 13E264, 13E268, 13E271, 13E275, 13E278, 13E282, 13E285, 13E289, 13E292, 13E296, 13E299, 13E304, 13E308, 13E313, 13E317, 13E322, 13E326, 13E331, 13E335, 16Y073, 16Y074, 16Y081, 16Y082, 16Y089, 16Y090, 16Y097, 16Y098, 16Y106, 16Y107, 800WH0, 800WH2, 800WH4, 800WH6, 800WH8, 800WJ0, 800WJ2, 800WJ4, 800WJ6, 800WJ8, 800WK0, 800WK2 |
Description
Pegboard Backwall, Product Type Pegboard, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG polypropylene Bin Divider, Black, 11 in L, 4-3/4 in H, 6 PK (PB30171-08)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 5 Ft (19N873)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 12 1/4 in H (37672GREY)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- BENCHPRO Roll Holder, 60 W x 4 D x 4 in. H, Black (R60)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue (D12FS)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO CPU Holder, 17 W x 17 D x 17 in. H, Blue (CH)
- QUADHANDS Deluxe Workbench (QH-WB-DELUXE)
- Benchpro Workbench Components