Shop All Power Strips
Benchpro
Outlet Strip, 8 Outlets, 5-15R, 110V, 72inL
Mfr # S8-72
Zoro # G7827827
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15
- Voltage 110V AC
- Color Gray
- Cord Length 9 ft
Product Information
- Brand Benchpro
- MFR # S8-72
- Zoro # G7827827
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Wire Size | 14 AWG |
Cord Length - Ext. Cords and Outlet Strips | 9 ft. |
Height | 2 in |
Length | 72 in |
Width | 2 in |
Length (Straight Wireway) | 72 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Steel, Total Number of Outlets 8, Max. Amps 15 A, Cord Length 9 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 8, Number of Conductors 3, Voltage 110V AC, Outlet Center Distance 8 in, Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (32UK48)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 (37313)
- GREENLEE Bushing, Pk100 (712A100)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- BENCHPRO Power Strip, 42 W x 4 D x 2 in. H, Black (A8-42)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 42inL (S8-42)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- Benchpro Power Strips