Shop All Power Strips
Benchpro
Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL
Mfr # S8-36
Zoro # G8071646
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15
- Voltage 110V AC
- Color Gray
- Cord Length 9 ft
Product Information
- Brand Benchpro
- MFR # S8-36
- Zoro # G8071646
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Wire Size | 14 AWG |
Height | 2 in |
Length | 36 in |
Width | 2 in |
Cord Length - Ext. Cords and Outlet Strips | 9 ft. |
Length (Straight Wireway) | 36 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Steel, Total Number of Outlets 8, Max. Amps 15 A, Cord Length 9 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 8, Number of Conductors 3, Voltage 110V AC, Outlet Center Distance 4 in, Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MIRO 6, 2-1OUTPUT-REL.24V-1S, MIRO 6.2 24V OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC / 6 A, 1 NO (52015)
- TEMPCO Thermocouple Jack, Cu, White, 3 Pin QD (TCA-102-130)
- SIEMENS 6Fx8002-2Dc10-1Ag5 Signal Cordset Cable (6FX8002-2DC10-1AG5)
- TRIPLETT CAT6A 10GBPS Professional Grade, SST, PK2 (CAT6A-5YL-2PK)
- BENCHPRO Power Strip, 42 W x 4 D x 2 in. H, Black (A8-42)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 42inL (S8-42)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- TRIPP LITE Power Strip, 4-Outlet, 5-15P, 15ftcord (PS120406)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 12' Cord, White (TRPTLP712)
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- Benchpro Extension Cords & Power Strips