Shop All LED Under Cabinet Lighting
Benchpro
LED Undercabinet Light, 110V, 7W
Mfr # IUL36
Zoro # G8282285
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Switch and Transformer 100 to 240V Power
- Height 1 in
- Color Clear
- Width 1 in
Product Information
- Brand Benchpro
- MFR # IUL36
- Zoro # G8282285
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Height | 1 in |
Width | 1 in |
Details
Material | Plastic |
Item | LED Undercabinet Light |
Includes | Switch and Transformer 100 to 240V Power |
Color | Clear |
Description
LED Undercabinet Light, Includes Switch and Transformer 100 to 240V Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO)
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl (6315700)
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- HALO Tl43R (TL43R2GMBBB)
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-4)
- JESCO Commercial Grade Metal Hardwire Box for SG-LED/SGA-LED (SG-BM)
- AMERICAN TACK & HARDWARE Track Light Led W/Remote White (LPL704)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 24V Power Supply 40W dimmable driver for LED Tape (P700021-031)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 4 ft L, 28.7W (RLW4-40MW-FAW-EDU)
- AFX Edge Square LED Flush Mount, 5", Satin Nickel (EGSF0913L30D1SN)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- Benchpro LED Under Cabinet Lighting