Shop All LED Under Cabinet Lighting
Benchpro
LED Undercabinet Light, 110V, 14W
Mfr # IUL60
Zoro # G7924436
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 1 in
- Color Clear
- Material Plastic
- Includes Switch and Transformer 100 to 240V Power
Product Information
- Brand Benchpro
- MFR # IUL60
- Zoro # G7924436
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Width | 1 in |
Height | 1 in |
Details
Color | Clear |
Material | Plastic |
Item | LED Undercabinet Light |
Includes | Switch and Transformer 100 to 240V Power |
Description
LED Undercabinet Light, Includes Switch and Transformer 100 to 240V Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY Rugged LED Flashlight (60-140)
- FEIT ELECTRIC Bulb Led Horizontal 4K 600L (BPPL13/H/840/LED)
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- NEWHOUSE LIGHTING - INDOOR LED Clear G40 Globe Light Bulbs for Outdoor String Lights 25pk (G40LED25)
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-4)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- JESCO SLEEK LED 60" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/30-W)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3430W)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM45W)
- ETI 40 in. L White Plug-In LED Under Cabinet Light Strip 1050 lm (535091610)
- MAXIM LIGHTING CounterMax 5K 30'' 2700-5000K LED Under Cabinet (89866BZ)
- Benchpro LED Under Cabinet Lighting