Shop All LED Under Cabinet Lighting
Benchpro
LED Undercabinet Light, 110V, 11W
Mfr # IUL48
Zoro # G8338041
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1 in
- Color Clear
- Height 1 in
- Includes Switch and Transformer 100 to 240V Power
Product Information
- Brand Benchpro
- MFR # IUL48
- Zoro # G8338041
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Width | 1 in |
Height | 1 in |
Details
Material | Plastic |
Color | Clear |
Includes | Switch and Transformer 100 to 240V Power |
Item | LED Undercabinet Light |
Description
LED Undercabinet Light, Includes Switch and Transformer 100 to 240V Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Midmark 015-1045-00 replacement light bulb lamp (015-1045-00 MIDMARK)
- ILC Replacement for Osram Sylvania 54841 replacement light bulb lamp (54841 OSRAM SYLVANIA)
- UNIVERSAL Wat Reducer Fluorescent 277VAc Ballast (827-SLH-TC-P)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/840)
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-4)
- MAXIM LIGHTING CounterMax 5K 12'' 2700-5000K LED Under Cabinet (89863WT)
- GORGEOUSGLOW 24 in. 24V LED Under Cabinet Light - 6000K (GO2593928)
- JESCO S601 series 3"L Input Power Connector Cable for S601 Series (S601-CC3-BK)
- JESCO 24-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC24L)
- FULCRUM Light 9 Led Xb Anywhere Black (30016-303)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- Benchpro LED Under Cabinet Lighting