Shop All LED Under Cabinet Lighting
Benchpro
LED Light Fixture, Surface Mount, 110V
Mfr # LEDO-6
Zoro # G8273921
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 9 in Cord and Switch
- Color Gray
- Material Aluminum
- Width 6 in
- Height 2 in
Product Information
- Brand Benchpro
- MFR # LEDO-6
- Zoro # G8273921
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Width | 6 in |
Height | 2 in |
Overall Width | 72 in |
Overall Fixed Height | 2 in |
Power Cord Length | 3 ft |
Overall Depth | 6 in |
Description
LED Light Fixture, Surface Mount, Product Type Light Frame, Assembly Unassembled, Frame Color White, Frame Material Aluminum, Includes Bulbs Yes, Includes Mounting Hardware Yes, Lighting Technology LED, Mounting Location Surface Mount, Number of Bulbs 2, Operating Voltage 115 V, Overall Depth 6 in, Overall Width 72 in, Overall Fixed Height 2 in, Power Cord Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Sld6Xjb Led (SLD6TRMWH)
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- SIGNIFY Incandescent Lamp, A15 Shape, 15.0W, PK2 (15A/WL 12/2)
- ILC Replacement for I.h.p. P-150 replacement light bulb lamp (P-150 I.H.P.)
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-4)
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM31W)
- BLACK & DECKER 2-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2REC)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC32-5K-HL-USB)
- JESCO LIGHTING GROUP 12 in. 24V LED Under Cabinet Indoor Lighting Strip - 3000K - White (S501LED12-30WH)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX515-HL-3K)
- Benchpro LED Under Cabinet Lighting