Shop All LED Under Cabinet Lighting
Benchpro
LED Light Fixture, Surface Mount, 110V
Mfr # LEDO-2
Zoro # G8170723
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Gray
- Includes Power Cord, Rocker Switch, Upright Mounted Plug
- Height 2 in
- For Use With In and outdoors
Product Information
- Brand Benchpro
- MFR # LEDO-2
- Zoro # G8170723
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Height | 2 in |
Width | 6 in |
Overall Fixed Height | 2 in |
Overall Width | 24 in |
Power Cord Length | 3 ft |
Overall Depth | 6 in |
Description
LED Light Fixture, Surface Mount, Product Type Light Frame, Assembly Unassembled, Frame Color White, Frame Material Aluminum, Includes Bulbs Yes, Includes Mounting Hardware Yes, Lighting Technology LED, Mounting Location Surface Mount, Number of Bulbs 2, Operating Voltage 115 V, Overall Depth 6 in, Overall Width 24 in, Overall Fixed Height 2 in, Power Cord Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (40S11N/120V)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 21067 lm (IBE 22LM MVOLT 40K)
- ILC Replacement for Howard 35par20/h/sp-130 replacement light bulb lamp (35PAR20/H/SP-130 HOWARD)
- ILC Replacement for Advance L-140f-tp (L-140F-TP ADVANCE)
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-4)
- JESCO S601 series 12 inch LED Slim Stix Linkable 6000K (S601-12/60)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- MAXIM LIGHTING CounterMax 120V Slim 18 LED UC White Tunable (88952BZ)
- JESCO LIGHTING GROUP Snap-on LED Square Puck 4000K - Silver (RZ-TR-SQ-40-SV)
- BLACK & DECKER 1-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1BAT)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBXBZ)
- Benchpro LED Under Cabinet Lighting