Shop All Packing Tables
Benchpro
Hvy-Duty Packaging Bench Set, 72inWx36inD
Mfr # PACK3672
Zoro # G2209457
product price: $1,570.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,570.99
Free 30-Day Returns
Key Features
- Top Material White Laminate
- Height 30 in
- Width 72 in
- Legs Adjust in 2 in Increments with Max. of 6 in
- Color Blue
Product Information
- Brand Benchpro
- MFR # PACK3672
- Zoro # G2209457
- Country of Origin Mexico
- Category Packing Tables
Dimensions
Height | 30 in |
Width | 72 in |
Depth | 36 in |
Adjustable Height | Yes |
Minimum Tabletop Height | 30 in |
Overall Length | 36 in |
Overall Height | 86 in |
Overall LxWxH | 36 in x 72 in x 86 in |
Height Increments | 2 in |
Overall Width | 72 in |
Maximum Tabletop Height | 36 in |
Details
Top Material | White Laminate |
Legs | Adjust in 2 in Increments with Max. of 6 in |
Item | Packing Table |
Color | Blue |
Includes | (1) 12 in Depth Steel Dividers (Pack of 4), (1) 36 in x 72 in Standard Laminate Work Table, (1) Back-Mounted 8-Outlet Power Strip, (1) Bin Rail, (1) Lower Bin Shelf, (1) Roll Holder, (1) Standard Laminate Upright Shelf, (1) Surface-Mounted Uprights (Pair) |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Material | Steel |
Frame Finish | Powder Coated |
Frame Material | Steel |
Tabletop Finish | HPP Laminate Coating |
Tabletop Material | Laminate |
Weight Capacity | 5,000 lb |
Description
Packing Table, Tabletop Material Laminate, Overall LxWxH 36 in x 72 in x 86 in, Weight Capacity 5,000 lb, Adjustable Height Yes, Frame Material Steel, Color Blue, Height Increments 2 in, Frame Finish Powder Coated, Tabletop Finish HPP Laminate Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Clasp Envelope, 28 lb Bond Weight Kraft, #95, Square Flap, Clasp/Gummed Closure, 10x12, 100PK (QUA37895)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- SWINGLINE Optima Desktop Staplers, Half, 70 Sheet (87875)
- BENCHPRO Premium Packaging Bench Set, 60inWx30inD (RPACK3060)
- BENCHPRO Premium Packaging Bench Set, 72inWx36inD (RPACK3672)
- PRO-LINE Packing Table, Particle Board, 60 in. D (IWBPB6030DS)
- COMBI-CAM Combi-Cam 7850-M Cam Lock - 7/8 in. (7850-M)
- PRO-LINE Packing Table, Particle Board, 72 in. D (IWBPB7230DS)
- PRO-LINE Packing Table, ESD Laminate, 72 in. D (IWBPB7230C)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Laminate (CPB7230P)
- Benchpro Mail Supplies