Shop All Workbenches
Benchpro
Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight
Mfr # HN3048
Zoro # G2260706
product price: $834.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$834.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Extreme Heavy Duty
- Load Capacity 20,000 lb.
- Workbench/Table Leg Type Straight
- Color Black
- Height 30"
Product Information
- Brand Benchpro
- MFR # HN3048
- Zoro # G2260706
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 30" |
Overall Depth | 30 in |
Overall Width | 48 in |
Overall Fixed Height | 30 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod Pegboard Hook, 4 In, PK5 (5TPL2)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- 80/20 Access Hole Drill Jig For 1515 .281 (6075)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- Benchpro Workbenches