Shop All Workbenches
Benchpro
Electric Workbenches, ESD Laminate, 96" W, 30" to 42" Height, 1000 lb., Straight
Mfr # AED3696
Zoro # G3101625
product price: $1,830.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,830.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Electric
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Straight
- Width 96"
Product Information
- Brand Benchpro
- MFR # AED3696
- Zoro # G3101625
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Height | 30" to 42" |
Overall Width | 96 in |
Overall Depth | 36 in |
Minimum Adjustable Height | 30 in |
Maximum Adjustable Height | 42 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Electric |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON MILL 1-3/8"X72" Closet Rod (436976)
- STEEL KING Row Spacer, 8 L x 3 W, Blue (RSC3G008PB)
- LOWELL Remote Power Control 15A (RPC-15)
- GLOBAL EQUIPMENT Adjustable Floor Sheet Rack 48"L x 24"W x 36"H (652208)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight (HN3048)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3672)
- BENCHPRO Kennedy Series Work Bench, Laminate, 48" W, 30" Height, 6600 lb., Straight (KF3048)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- Benchpro Workbenches