Shop All Workbench Accessories
Benchpro
Drawer, 14-1/2 W x 20 D x 6 in. H, Blue
Mfr # D6S
Zoro # G7695204
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 14 1/2 in
- Depth 20 in
- Material Steel
- Color Blue
Product Information
- Brand Benchpro
- MFR # D6S
- Zoro # G7695204
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 14 1/2 in |
Depth | 20 in |
Details
Item | Drawer |
Material | Steel |
Color | Blue |
Assembly | Unassembled |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Finish | Powder Coated |
Description
Drawer, Assembly Unassembled, Color Blue, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Action Pump 3/4" Virgin Polyethylene Plastic Drum Faucet (3/4")
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- ZORO SELECT Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HFY9)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030RD)
- BENCHPRO CPU Holder, 17 W x 17 D x 17 in. H, Blue (CH)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue (D12FS)
- Benchpro Workbench Accessories