Shop All Workbench Accessories
Benchpro
Drawer, 14-1/2 W x 20 D x 6 in. H, Black
Mfr # D6S
Zoro # G7695222
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 14 1/2 in
- Depth 20 in
- Material Steel
- Color Black
Product Information
- Brand Benchpro
- MFR # D6S
- Zoro # G7695222
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 14 1/2 in |
Depth | 20 in |
Details
Item | Drawer |
Material | Steel |
Color | Black |
Assembly | Unassembled |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Finish | Powder Coated |
Description
Drawer, Assembly Unassembled, Color Black, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 60"W x 74-1/2"H, 4 Shelves, Chrome (EZ1860NC-4)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02GRAY)
- 80/20 End Cap, For 45-4545, PK2 (12262-2)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- BENCHPRO CPU Holder, 17 W x 17 D x 17 in. H, Blue (CH)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- TENNSCO Electronic Riser, 48in.Wx10in.D, 600 lb. (REI-1048-WK-1)
- Benchpro Workbench Accessories