Shop All Workbench Accessories
Benchpro
Drawer, 14-1/2 W x 20 D x 2 in. H, Gray
Mfr # D2S
Zoro # G7695152
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 14 1/2 in
- Depth 20 in
- Material Steel
- Color Gray
Product Information
- Brand Benchpro
- MFR # D2S
- Zoro # G7695152
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 2 in |
Width | 14 1/2 in |
Depth | 20 in |
Details
Item | Drawer |
Material | Steel |
Color | Gray |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Assembly | Unassembled |
Finish | Powder Coated |
Description
Drawer, Assembly Unassembled, Color Gray, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- ZORO SELECT Cap, Polypropylene, Blue, 6 In. W (78D)
- VESTIL BLUE DRUM COVER 55 GALLON (DC-P-55-BU)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, Blue, 23 5/8 in L (QSB806BL)
- BENCHPRO Tool Balancer, 72 W x 8 D x 6 in. H, Blue (TB72)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- MILLER ELECTRIC Convenience Kit, 3-1/2W x 29D x 3H, Gray (300614)
- Benchpro Workbench Components