Shop All Workbenches
Benchpro
Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight
Mfr # KN3672+LP
Zoro # G2258895
product price: $1,109.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,109.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 6600 lb.
- Workbench/Table Leg Type Straight
- Width 72"
Product Information
- Brand Benchpro
- MFR # KN3672+LP
- Zoro # G2258895
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 30" to 36" |
Overall Depth | 36 in |
Overall Width | 72 in |
Minimum Adjustable Height | 30 in |
Height Adjustment Mechanism | Bolted |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 36 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M4 X 0.7 Economy T-Nut Bright 25 S (25-1941)
- DURHAM MFG Compartment Drawer Insert with 6 compartments, Polypropylene, 3" H x 18 in W (124-95-06/VERT-IND)
- VESTIL EXTRA DIVIDER SECTION 36 IN LONG (FLO-3-DIVD)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, Red, 14-3/4 in L, 3 PK (K-QUS240RD-3)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 6600 lb., Straight (KW3060+LP)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- Benchpro Workbenches