Shop All Workbenches
Benchpro
Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RN2460
Zoro # G7819077
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1600 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Product Information
- Brand Benchpro
- MFR # RN2460
- Zoro # G7819077
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 60" |
Depth | 24" |
Height | 30" to 36" |
Overall Depth | 24 in |
Overall Width | 60 in |
Minimum Adjustable Height | 30 in |
Height Adjustment Mechanism | Bolted |
Maximum Adjustable Height | 36 in |
Height Adjustability | Adjustable Height |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 24 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1836NC-4)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (10091)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 19 7/8 in W, 12 1/2 in H, Clear, 15 1/4 in L (QGH700CL)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3672+LP)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB30120)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- Benchpro Workbenches