Shop All Workbench Accessories
Benchpro
Bin Rail, 72 W x 1/1/2002 D x 4 H, Black
Mfr # B72
Zoro # G7695581
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 72 in
- Material Steel
- Depth 1 1/2 in
- Color Black
Product Information
- Brand Benchpro
- MFR # B72
- Zoro # G7695581
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 72 in |
Depth | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Width | 72 in |
For Work Station Width | 72 in |
Overall Height | 4 in |
Details
Item | Bin Rail |
Material | Steel |
Color | Black |
For Use With | 72 in Workstations |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Assembly | Fully Assembled |
Metal Material Gauge | 18 ga |
Frame Material Finish | Powder Coated |
Adjustability | Adjustable Height |
Compatible with Manufacturer Part Number | AED3072, AED3672, AEF3072, AEF3672, AEN3072, AEN3672, AEW3072, AEW3672, AMD3072, AMD3672, AMF3072, AMF3672, AMN3072, AMN3672, AMW3072, AMW3672, DDC-6, DFC-6, DPBC-6, DWC-6, HD3072, HD3672, HF3072, HF3672, HN3072, HN3672, HW3072, HW3672, KD3072, KD3072+LP, KD3672, KD3672+LP, KDC-6, KF3072, KF3072+LP, KF3672, KF3672+LP, KFC-6, KN3072, KN3072+LP, KN3672, KN3672+LP, KPBC-6, KW3072, KW3072+LP, KW3672, KW3672+LP, KWC-6, RD3072, RD3672, RDC-4, RE3072, RE3672, RFC-4, RN3072, RN3672, RPB3072, RPB3672, RPBC-4, RW3072, RW3672, RWC-4 |
Compatible with Series | BenchPro |
Mount Type | Snap |
Includes Mounting Hardware | Yes |
Product Type | Horizontal Bin Rail |
Frame Material | Steel |
Compatible Grainger Part Number | 12V439, 12V443, 12V448, 12V452, 12V457, 12V461, 12V466, 12V470, 12V475, 12V479, 12V484, 12V488, 12V493, 12V497, 12V503, 12V507, 12V512, 12V516, 12V521, 12V525, 12V530, 12V534, 12V539, 12V543, 13E248, 13E251, 13E255, 13E258, 13E262, 13E265, 13E269, 13E272, 13E276, 13E279, 13E283, 13E286, 13E290, 13E293, 13E297, 13E301, 13E305, 13E309, 13E314, 13E318, 13E323, 13E327, 13E332, 13E336, 16Y075, 16Y078, 16Y083, 16Y086, 16Y091, 16Y094, 16Y099, 16Y103, 16Y108, 16Y111, 800WH1, 800WH3, 800WH5, 800WH7, 800WH9, 800WJ1, 800WJ3, 800WJ5, 800WJ7, 800WJ9, 800WK1, 800WK3 |
Description
Bin Rail, Product Type Horizontal Bin Rail, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 72 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Large Plastic Storage Bin, Clear, PK3 (TCR20456)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 34 (P34CH)
- SIMPSON STRONG-TIE Hurricane Tie H2.5Az (H2.5AZ)
- TOT MATE School Age Floor Locker Assembled (TM2431A.S2222)
- BENCHPRO Roll Holder, 60 W x 4 D x 4 in. H, Black (R60)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- BENCHPRO Upright (UP48GRAY)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- DURHAM MFG Drawer, For Use w/Workbench/Cabinets (177-DRAWER-95)
- Benchpro Workbench Accessories