Shop All Workbench Accessories
Benchpro
Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR
Mfr # B60B
Zoro # G7695642
product price: $76.75
/pr
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 62 in
- Depth 1 1/2 in
- Material Steel
- Color Black
Product Information
- Brand Benchpro
- MFR # B60B
- Zoro # G7695642
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 5 in |
Width | 62 in |
Depth | 1 1/2 in |
Overall Depth | 1 1/2 in |
For Work Station Width | 60 in |
Overall Height | 5 in |
Overall Width | 62 in |
Details
Item | Bin Rail |
Material | Steel |
Color | Black |
For Use With | 60 in Workstations |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Assembly | Fully Assembled |
Adjustability | Adjustable Height |
Includes Mounting Hardware | Yes |
Frame Material | Steel |
Mount Type | Snap |
Compatible with Manufacturer Part Number | HD30120, HD36120, HF30120, HF36120, HW30120, HW36120, KD30120, KD30120+LP, KD36120, KD36120+LP, KF30120, KF30120+LP, KF36120, KF36120+LP, KN30117+LP, KN36117+LP, KW30120, KW30120+LP, KW36120, KW36120+LP, RD30120, RD36120, RE30120, RE36120, RPB30120, RPB36120, RW30120, RW36120, T12030SG |
Frame Material Finish | Powder Coated |
Compatible with Series | BenchPro |
Product Type | Horizontal Bin Rail |
Metal Material Gauge | 18 ga |
Description
Bin Rail, Assembly Fully Assembled, Color Black, For Use With 60 in Workstations, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 62 in, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- PIPELINE PACKAGING Plastic Drum, OH Nestable, 30 gal., Black (03-14-049-00043)
- QUANTUM STORAGE SYSTEMS Steel Slanted Shelf, 36 in W x 12 in D x Gray (SLP-A1236)
- NEXEL Black Epoxy Divider, 18D x 8H (AD818B)
- BENCHPRO Tool Balancer Frame, 50 W x 8 D x 6 in. H (TB48)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Tool Balancer, 72 W x 8 D x 6 in. H, Blue (TB72)
- QUADHANDS Mount Workbench (QH-WB-MOUNT)
- Benchpro Workbench Accessories