Shop All Workbench Accessories
Benchpro
Bin Rail, 62 Wx1-1/2 Dx5 in. H, Blue, PR
Mfr # B60B
Zoro # G7695624
product price: $71.99
/pr
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 62 in
- Material Steel
- Depth 1 1/2 in
- Color Blue
Product Information
- Brand Benchpro
- MFR # B60B
- Zoro # G7695624
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 5 in |
Width | 62 in |
Depth | 1 1/2 in |
Overall Height | 5 in |
Overall Width | 62 in |
For Work Station Width | 60 in |
Overall Depth | 1 1/2 in |
Details
Item | Bin Rail |
Material | Steel |
Color | Blue |
For Use With | 60 in Workstations |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Assembly | Fully Assembled |
Product Type | Horizontal Bin Rail |
Frame Material | Steel |
Adjustability | Adjustable Height |
Includes Mounting Hardware | Yes |
Metal Material Gauge | 18 ga |
Mount Type | Snap |
Compatible with Manufacturer Part Number | HD30120, HD36120, HF30120, HF36120, HW30120, HW36120, KD30120, KD30120+LP, KD36120, KD36120+LP, KF30120, KF30120+LP, KF36120, KF36120+LP, KN30117+LP, KN36117+LP, KW30120, KW30120+LP, KW36120, KW36120+LP, RD30120, RD36120, RE30120, RE36120, RPB30120, RPB36120, RW30120, RW36120, T12030SG |
Compatible with Series | BenchPro |
Frame Material Finish | Powder Coated |
Description
Bin Rail, Assembly Fully Assembled, Color Blue, For Use With 60 in Workstations, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 62 in, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOT MATE Preschool Floor Locker ReadyToAssemble (TM2433R.S2222)
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 5/16 in H x 2-5/8 in W (T1002)
- SEVILLE CLASSICS Steel Wire Shelving, 4 Tier, Chrome (SHE15387B)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BENCHPRO Tool Balancer Frame, 50 W x 8 D x 6 in. H (TB48)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- QUADHANDS Mount Workbench (QH-WB-MOUNT)
- Benchpro Workbench Components