Shop All Lab Mixers & Blenders
Benchmark Scientific
Vortex Mixer, 50mL, 0.2 HP
Mfr # BV101-G
Zoro # G3978679
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 50 mL
- HP 0.2
- Operating Speed 0 to 2800 rpm
- Material Plastic, Rubber
- Overall Length 3.9063 in
Product Information
- Brand Benchmark Scientific
- MFR # BV101-G
- Zoro # G3978679
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 3.9063 in |
Overall Width | 3 3/4 in |
Overall Depth | 3 7/8 in |
Overall Height | 2 1/4 in |
Details
Item | Vortex Mixer |
Volume | 50 mL |
HP | 0.2 |
Operating Speed | 0 to 2800 rpm |
Material | Plastic, Rubber |
Standards | CE |
Wattage | 50 W |
Hazardous Location | No |
Capacity | Tube |
Number of Platforms | 0 |
Special Features | Touch Activation |
Weight | 1 lb |
Movement Type | Vortex |
Product Type | Mixer |
Plug Style | Standard |
Operating Temperature - Minimum | 4 Degrees C |
Operating Temperature - Maximum | 45 Degrees C |
Frequency | 50/60 Hz |
Speed - Maximum | 2,800 RPM |
Speed - Minimum | 0 RPM |
Description
Load Capacity Not Applicable, Number of Platforms 0, Hazardous Location No, Overall Depth 3 7/8 in, Overall Height 2 1/4 in, Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADWAG Analytical Balance (AS 220.R2 PLUS)
- AMSCOPE Super Large Microscope Table Stand (TS100)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mL, Assorted, PK6 (F11716-0050)
- TRICORBRAUN 2 oz Clear Glass Round Wide Mouth Jar- 38-400 Neck Finish (051998)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- Benchmark Scientific Lab Mixers & Blenders