Shop All Centrifuge Tubes
Benchmark Scientific
Tube Adapter, For Use with Centrifugues
Mfr # C3100-ADP
Zoro # G2727328
product price: $108.99
/pk 8, $13.62/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Accepts 5 to 7 mL Tubes
- For Use With 15 mL Rotor
- Accessory Type Tube Adapter
Product Information
- Brand Benchmark Scientific
- MFR # C3100-ADP
- Zoro # G2727328
- Country of Origin China
- Category Centrifuge Tubes
Details
Item | Tube Adapter |
Special Features | Accepts 5 to 7 mL Tubes |
For Use With | 15 mL Rotor |
Accessory Type | Tube Adapter |
Description
Tube Adapter, Accessory Type Tube Adapter, For Use With 15 mL Rotor, Special Features Accepts 5 to 7 mL Tubes, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 1X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C10-CX)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (640)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- AMS Soil Core Sampler, 2 In x 4 In, 5/8 In (404.04)
- MTC BIO 5mL MacroTubes Capped, Sterile, 500/PK (212626)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- Benchmark Scientific Centrifuge Tubes