Shop All Vials
Benchmark Scientific
Thermal Cycler, Digital, Includes US Plug
Mfr # T5005-3205
Zoro # G2727133
product price: $3,145.94
/ea
Free Shipping & Returns
$3,145.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 7.1 in
- Chamber Depth 9.1 in
- Chamber Height 6.2 in
- Incubator Type Cell Culture
- Overall Width 7 1/4 in
Product Information
- Brand Benchmark Scientific
- MFR # T5005-3205
- Zoro # G2727133
- Country of Origin China
- Category Vials
Dimensions
Chamber Width | 7.1 in |
Chamber Depth | 9.1 in |
Chamber Height | 6.2 in |
Overall Width | 7 1/4 in |
Overall Depth | 9 1/4 in |
Overall Height | 6 1/4 in |
Description
Thermal Cycler, Incubator Type Cell Culture, Temp. Range (C) 30 Degrees to 112 Degrees , Temp. Range (F) 86 Degrees to 233 Degrees , Capacity (Cu.-Ft.) 378, Capacity (ML) 0.5, Overall Height 6-13/64 In., Overall Width 9-7/64 In., Overall Depth 7-7/64 In., Digital, Convection Type Conduction, Chamber Depth 9.1 In., Chamber Height 6.2 In., Chamber Width 7.1 In., Number of Shelves 0, Non-Refrigerated, Chamber Material Stainless Steel, Includes US Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC Transparent Polycarbonate Classic Design (5311-0250)
- LABCONCO Manifold/Post-2016, For Freezone 1, 2.5 (7201700)
- LABCONCO Manual Duct Damper, PVC 12" dia. (5981200)
- PCE INSTRUMENTS Air Quality Particle Counting Meter, Measures 6 dizes of particles (PCE-PCO 1)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- WHEATON Vial, Clear, 10mL, Neck Size 24-400, PK6 (W986260NG)
- UEI Refrigerant Leak Test Vial (RLDLS)
- KONTES Tube, for Dounce Tissue Grinder 2 mL (885303-0002)
- ZORO SELECT Vial with Cap, 25mL, PK10 (VIAL-7C-10)
- KIMBLE CHASE Test Tube, Plain Ends, 4mL Cap, PK1000 (73500-1075)
- Benchmark Scientific Labware