Shop All Bottles & Jars
Benchmark Scientific
Storage Bottle, 50Ml Stand B Cap, PK10
Mfr # B3000-50
Zoro # G6646762
product price: $97.07
/pk 10, $9.71/ea
Free Shipping & Returns
$97.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.69 oz
- Capacity 50ml
- Mouth Narrow
- Height 1-3/4"
Product Information
- Brand Benchmark Scientific
- MFR # B3000-50
- Zoro # G6646762
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 1-3/4" |
Diameter | 2.75 in |
Labware Height - English | 1.75 in |
Overall Height - Metric | 44.45 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 69.85 mm |
Description
Media Bottle, Body Color Assorted, Body Material Borosilicate Glass, Body Diameter - Metric 69.85 mm, Bottle Type Media, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Overall Height - Metric 44.45 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Rubber, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Trace Metals, Graduation Increments - Metric 20 mL, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 13mL, PK10 (VIAL-3.5C-10)
- XERO InLine TDS Meter (209-24-299)
- SYNTHWARE ADAPTER, FLOW CONTROL, METERING STOPCOCK 90°, 19/22. (A721922)
- HYDRION Sanitizer Test Center (F26-ACCSY-000GRY-WMT)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- BENCHMARK SCIENTIFIC Storage Bottle, 1000Ml Stand B Cap, PK10 (B3000-1000-G)
- BENCHMARK SCIENTIFIC Agarose Le Tablets, 0.5g x 200 (A2501)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- Benchmark Scientific Bottles & Jars