Shop All Lab Mixing Accessories
Benchmark Scientific
Stirrer, Magnetic, 100 to 1500 rpm, 100V
Mfr # S1005
Zoro # G2727127
product price: $112.63
/ea
Free Shipping & Returns
$112.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- Plate Shape Rectangular
- Plate Length 3 3/8 in
- Plate Width 3 3/8 in
- Plate Material Aluminum, Ceramic
Product Information
- Brand Benchmark Scientific
- MFR # S1005
- Zoro # G2727127
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Plate Length | 3 3/8 in |
Plate Width | 3 3/8 in |
Depth | 4.7" |
Width | 4.7" |
Height | 1.2" |
Overall Length | 12 in |
Overall Width | 9 in |
Overall Height | 3 in |
Description
Magnetic Stirrer, Plate Shape Rectangular, Plate Length 3 3/8 in, Plate Width 3 3/8 in, Plate Material Aluminum, Ceramic, Load Capacity - Metric 1.5 L, Speed Range 100 to 1500 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Analog, Amps 0.2 A, Watts 2 W, Includes Timer No, Operating Temp. Range 4 Degrees to 45 Degrees C, Overall Height 3 in, Overall Length 12 in, Overall Width 9 in, Plug Style - Lab Equipment Standard, Variable Speed Yes, Load Capacity - English 50.72 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Microscope Operation and Maintenance Kit - Immersion Oil & Cleaning Package (MLAB-CLS-CKI-KIM)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- UNITED SCIENTIFIC High Alumina Crucible, Conical Form, 50M (JAC050)
- YSI Calibration Solution, ORP, 250mL Bottle (061321)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- BENCHMARK SCIENTIFIC Stirrer, Standard, 16cm, 120V (H3770-S)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- CAFRAMO Stirrer Clamp (A120)
- Benchmark Scientific Lab Mixing & Blending