Shop All Lab Mixers & Blenders
Benchmark Scientific
Stacking Platform, 10.5x7.5in, Dimpled Mat
Mfr # B3D-STACK-D
Zoro # G4184774
Free Shipping & Returns
$119.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.5"
- Includes Dimpled Mat
- Overall Width 7.5"
Product Information
- Brand Benchmark Scientific
- MFR # B3D-STACK-D
- Zoro # G4184774
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 10.5" |
Overall Width | 7.5" |
Details
Description
Stacking Platform,10.5x7.5in,Includes Dimpled Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- QUINCY LAB Shelf Supports for Models 20, 30, 40, PR (101-3001)
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 4000mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 1/Box (8014000)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- Benchmark Scientific Lab Mixing & Blending