Shop All Vials
Benchmark Scientific
Rocker, For Use With H2200-H, H2200-HC
Mfr # H3D1020
Zoro # G7015741
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H2200-H, H2200-HC
- Product Type Shaker
- Compatible Product Type Incubators
- Movement Type Rocker
Product Information
- Brand Benchmark Scientific
- MFR # H3D1020
- Zoro # G7015741
- Country of Origin Taiwan, Province of China
- Category Vials
Details
Item | Rocker |
For Use With | H2200-H, H2200-HC |
Product Type | Shaker |
Compatible Product Type | Incubators |
Movement Type | Rocker |
Description
RockerFor Use With H2200-H, H2200-HC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light (SE306R-PZ)
- KERN Platform balance Max 3000 g d 0.01 g (DS 3K0.01S)
- DLAB Filter, Polycarbonate, White/Blue (21R853)
- B & K Tfe Paste White 4Oz (023030)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- ZORO SELECT Vial with Cap, Assembled, 185 mL, PK180 (VIAL-50C)
- WHEATON Cryoelite, Strl, 2mL, FS, Blu Cap, PP, PK500 (W985868)
- ZORO SELECT Vial Screw Cap Glass 8ml Amber, PK144 (3LEH7)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- Benchmark Scientific Labware