Shop All Bottles & Jars
Benchmark Scientific
Optional 12 x 12 In Flat Mat for BenchB
Mfr # BR1000-FLAT
Zoro # G4841025
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Benchmark Scientific
- MFR # BR1000-FLAT
- Zoro # G4841025
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Optional 12 x 12 In Flat Mat for BenchB |
Description
Optional 12 x 12 In Flat Mat for BenchB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Ferroin Indicator, 30 mL (FE3144-A)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- ADVANTEC MFS MCE Membrane Filters, 5.0um, 47mm, PK100 (A500A047A)
- SCIENSCOPE Focus Mount For All Microscopes (SB-AB-SZ)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- BENCHMARK SCIENTIFIC Agarose 25g (A1700)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- BENCHMARK SCIENTIFIC Storage Bottle, 1000Ml Stand B Cap, PK10 (B3000-1000-G)
- TRICORBRAUN 750 ml Clear Glass Round Arizona Liquor Bottle - 18.5 mm Bar Top Neck Finish (058089)
- Benchmark Scientific Bottles & Jars