Shop All Lab Incubators
Benchmark Scientific
MyTemp Mini Digital Incubator
Mfr # 112150
Zoro # G004969201
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 10.11 in
- Overall Width 10.11 in
Product Information
- Brand Benchmark Scientific
- MFR # 112150
- Zoro # G004969201
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 10.11 in |
Overall Width | 10.11 in |
Description
With digital temperature control, the MyTemp incubators provide convenient set and walk away operation, eliminating the need for external thermometers and repetitive fine tuning of an analog control knob. Simply choose the desired temperature and the incubator immediately begins to heat up (or cool down, depending on model) while accurately monitoring the chamber temperature and conveniently displaying the temperature in real time on the large LED control panel. Despite a modest footprint of 14.5 x 13", the MyTemp incubators feature large internal chambers, capable of storing flasks and bottles up to 2 liter. In addition, the incubators include two adjustable/removeable shelves for increased capacity. Units feature Peltier chip with temperature sensor.
Temperature Range (Heat only model): Ambient to 60°C Temperature Accuracy: 0.5°C (at 37°C) Temperature Uniformity: +/- 1°C (at 37°C) Temperature Increments: +/- 1°C Exterior Dimensions: 13.2 x 14.5 x 18.7in / 33.5 x 37 x 47.5cm Interior Dimensions: 10.3 x 9.3 x 12.8in / 26 x 23.5 x 32.5cm Capacity: 20 Liters Weight: 15lbs / 6.5kg Features internal electrical outlet for plugging in equipment. Electrical: 100 - 240V, 50-60 Hz Minimum temperature is approximately 7°C in a room temperature environment of 22°C.Shipping Weight: 15 lbs
Shipping Dimensions: 10.11 x 10.11 x 10.11
Research or further manufacturing use only, not for food or drug use.
Temperature Range (Heat only model): Ambient to 60°C Temperature Accuracy: 0.5°C (at 37°C) Temperature Uniformity: +/- 1°C (at 37°C) Temperature Increments: +/- 1°C Exterior Dimensions: 13.2 x 14.5 x 18.7in / 33.5 x 37 x 47.5cm Interior Dimensions: 10.3 x 9.3 x 12.8in / 26 x 23.5 x 32.5cm Capacity: 20 Liters Weight: 15lbs / 6.5kg Features internal electrical outlet for plugging in equipment. Electrical: 100 - 240V, 50-60 Hz Minimum temperature is approximately 7°C in a room temperature environment of 22°C.Shipping Weight: 15 lbs
Shipping Dimensions: 10.11 x 10.11 x 10.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON CTS Waterproof Pocket Tester (3563442)
- RPI Ethidium Bromide, Powder, 1 G (E71800-1.0)
- NALGENE Bottle, 213 mm H, Natural, 91 mm Dia, PK24 (PLA-03159)
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- BENCHMARK SCIENTIFIC Regulator For Co2 Incubator (H2300-REG)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- BENCHMARK SCIENTIFIC Mini Co2 Incubator, 100 to 240V, 115V (H2300-HC2)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 220V (iCL-030L-D102)
- Benchmark Scientific Lab Heaters