Shop All Sieves
Benchmark Scientific
Multitherm Shaker With Heating Only
Mfr # H5000-H
Zoro # G7240694
product price: $2,123.99
/ea
Free Shipping & Returns
$2,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Overall Depth 8 1/4 in
- Standards CE
- Speed Range 200 to 1,500 rpm
- Operating Temp. Range Ambient 5 Degrees to 100 Degrees C
Product Information
- Brand Benchmark Scientific
- MFR # H5000-H
- Zoro # G7240694
- Country of Origin China
- Category Sieves
Dimensions
Overall Depth | 8 1/4 in |
Width | 8.25in. |
Height | 8.25" |
Overall Height | 11 1/2 in |
Overall Width | 8 1/4 in |
Depth | 11.5in. |
Description
Shaker, Orbital, Load Capacity Not Applicable, Speed Range 200 to 1,500 rpm, Operating Temp. Range Ambient 5 Degrees to 100 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 4.38 A, Hz 50/60, Voltage 115, Overall Depth 8 1/4 in, Overall Height 11 1/2 in, Overall Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- OAKTON Calibration Solution, EC, 1413 uS/cm, 1 Pt (WD-00653-18)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- UNITED SCIENTIFIC Sextant, Brass (SXTNT1)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating /Cooling (H5000-HC)
- BENCHMARK SCIENTIFIC Shaker Mp 4 Position Micro Plate (BT1502)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- Benchmark Scientific Lab Filters & Sieves