Shop All Homogenizers & Ultrasonic Processors
Benchmark Scientific
Laboratory Paddle Blender, Benchtop
Mfr # IPD4400
Zoro # G001790341
product price: $4,666.99
/ea
Free Shipping & Returns
$4,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Homogenizer Benchtop
- Volume Range - Homogenizers 3 mL to 40 mL
- Speed Range 3 to 12 strokes/second
- Voltage 120V AC
- Watts 220 W
Product Information
- Brand Benchmark Scientific
- MFR # IPD4400
- Zoro # G001790341
- Country of Origin China
- Category Homogenizers & Ultrasonic Processors
Dimensions
Overall Height | 13 in |
Overall Width | 9 in |
Overall Depth | 16 1/2 in |
Details
Item | Laboratory Paddle Blender |
Item - Homogenizer | Blender |
Type - Homogenizer | Benchtop |
Volume Range - Homogenizers | 3 mL to 40 mL |
Speed Range | 3 to 12 strokes/second |
Voltage | 120V AC |
Watts | 220 W |
Plug Style - Lab Equipment | Standard |
Material | Stainless Steel |
Includes | Rubber Paddle Covers |
Wattage | 220 W |
Standards | CE |
Product Type | Homogenizer |
Frequency | 50/60 Hz |
Working Volume - Maximum | 400 mL |
Plug Style | Standard |
Speed Setting | Variable |
Working Volume - Minimum | 3 mL |
Description
Blender, Benchtop, Volume Range - Homogenizers 3 mL to 40 mL, Speed Range 3 to 12 strokes/second, Voltage 120V AC, Watts 220 W, Plug Style - Lab Equipment Standard, Material Stainless Steel, Overall Depth 16 1/2 in, Overall Height 13 in, Overall Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 4 L (BU5007-G)
- NALGENE Thermo Scientific Nalgene Cryoware, PK4 (6313-0020)
- SCIENSCOPE Eyecups (NZ/ELZ-88-EC)
- BENCHMARK SCIENTIFIC BeadBlaster 24R Refrigerated Microtube H (D2400-R)
- BENCHMARK SCIENTIFIC Grinding Ball, 10 mm (IPD9600-10TCB)
- BENCHMARK SCIENTIFIC Generator Probe, 14mm x 130mm (D1000-M14)
- BENCHMARK SCIENTIFIC Grinding Ball, 25 mm (IPD9600-25BS)
- BENCHMARK SCIENTIFIC Grinding Jar, 25 mL, PR (IPD9600-25TC)
- SPX / APV Filter Cartridge (J236801)
- SPX / APV Homo Valve Guide (J028407)
- Benchmark Scientific Homogenizers & Ultrasonic Processors