Shop All Vials
Benchmark Scientific
Incubator, Thermoelectric
Mfr # T5000-B-384
Zoro # G7234421
product price: $5,815.87
/ea
Free Shipping & Returns
$5,815.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 384 Well Block
- Type Refrigerated
- Material ABS
- Overall Width 10 1/4 in
- Voltage 100/240V AC
Product Information
- Brand Benchmark Scientific
- MFR # T5000-B-384
- Zoro # G7234421
- Country of Origin China
- Category Vials
Dimensions
Overall Width | 10 1/4 in |
Overall Depth | 14 1/4 in |
Overall Height | 9 7/8 in |
Description
Incubator, Refrigerated, Capacity 1x384 well plate, Range 30 Degrees C to 112 Degrees C, Accuracy +/-0.2 Degrees C, Convection Type Thermoelectric, Watts 600, Overall Height 9-15/16 In., Overall Width 10-1/4 In., Overall Depth 14-1/4 In., Voltage 75 to 275, Temp. Range 0 Degrees C to 100 Degrees C, Material ABS, Compliance CE, Includes 384 Well Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type K Thermocouple Probe, General-Pupos (98767-20)
- SENSOREX Flat Tip pH Combination Electrode BNR Connector (S651CD)
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- QORPAK Vial Cleaned, 2 dram, PK144 (GLC-05186)
- WHEATON CryoFile, Cryogenic Box, Yellow, PK15 (W651601)
- ZORO SELECT Centrifuge Tube, 50mL, Self Standing, Pk500 (D1002-C)
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- Benchmark Scientific Vials