Shop All Vials
Benchmark Scientific
Incubator, 2.8 cu. ft., Forced Air
Mfr # H1012-E
Zoro # G9824306
product price: $8,926.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$8,926.99
Free 30-Day Returns
Key Features
- Chamber Width 18.5 in
- Chamber Depth 18.5 in
- Chamber Height 12 in
- Overall Width 20 in
- Overall Depth 31 in
Product Information
- Brand Benchmark Scientific
- MFR # H1012-E
- Zoro # G9824306
- Country of Origin Korea, Republic of
- Category Vials
Dimensions
Chamber Width | 18.5 in |
Chamber Depth | 18.5 in |
Chamber Height | 12 in |
Overall Width | 20 in |
Overall Depth | 31 in |
Overall Height | 22 in |
Interior Width | 18 1/2 in |
Interior Depth | 18 1/2 in |
Interior Height | 12 in |
Description
Incubator, Incubator Type Carbon Dioxide, Overall Height 22 in, Overall Width 20 in, Overall Depth 31 in, Convection Type Forced Air, Chamber Depth 18.5 in, Chamber Height 12 in, Chamber Width 18.5 in, Includes Rubber Mat, 230V AC, +/-0.1 Degrees C, 950 W, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0400)
- SCIENSCOPE Compact LED Ring Light Source (IL-LED-E1)
- RPI Choline Chloride, 500 G (C41040-500.0)
- PIPELINE PACKAGING Continuous Thread PP Closure, 89-400 (05-16-019-00170)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- KIMBLE CHASE Test Tube, Plain Ends, 4mL Cap, PK1000 (73500-1075)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- WHEATON Sample Vial, 8mL, PK144 (224884)
- ZORO SELECT Glass Test Tube with Rim, 16x100mm, Pk72 (TT9800-L)
- QUINCY LAB Incubator, Steel Door, Air Forced (10-180AE)
- Benchmark Scientific Labware