Shop All Stirrers
Benchmark Scientific
Hot Plate Stirrer, Square, 10"Lx10"W Plate
Mfr # H3710-HS
Zoro # G203674319
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.7 in
- Overall Width 11 5/8 in
- Includes Power Cord
- Voltage 120/230V AC
- Overall Height 4 1/2 in
Product Information
- Brand Benchmark Scientific
- MFR # H3710-HS
- Zoro # G203674319
- Country of Origin China
- Category Stirrers
Dimensions
Overall Length | 16.7 in |
Overall Width | 11 5/8 in |
Overall Height | 4 1/2 in |
Plate Dia. | 10 in |
Plate Width | 10 in |
Plate Length | 10 in |
Overall Depth | 16 3/4 in |
Description
Hot Plate Stirrer, Temp. Range (C) 35 Degrees C to 400 Degrees C, Temp. Range (F) 95 Degrees F to 752 Degrees F, Plate Length 10 in, Plate Width 10 in, Plate Dia. 10 in, Plate Shape Rectangular, Plate Material Ceramic, Load Capacity - English 4 gal, Load Capacity - Metric 15 L, Overall Height 4 1/2 in, Overall Length 16.7 in, Overall Width 11 5/8 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 150 to 1500 RPM, Auto Shutoff No, Includes Timer No, Voltage 120/230V AC, 750 W Watts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 100mL (3701-100)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7250020)
- THERMCO Hydrometer Cylinder, 600mL, glass, 375x50mm (UCY600H)
- HERKULES EQUIPMENT PARTS MOBILE - 2 SHELVES (HKPM2)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50-E)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- BENCHMARK SCIENTIFIC Flt Paddle w/Holes, Stainless Steel, for (IPS2050-P-S3)
- BENCHMARK SCIENTIFIC One line Propeller, Stainless Steel, for (IPS2050-P-S1)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- GLOBE SCIENTIFIC Magnetic Stirrer, Square, w/Custom Labels, 100-240v, 50/60Hz, w/US, UK and EU plugs, 300-2000rpm (GSE-S)
- Benchmark Scientific Lab Mixing & Blending