Shop All Lab Mixing Accessories
Benchmark Scientific
Homogenizer, 2800 to 4000 rpm
Mfr # D1030
Zoro # G6971562
product price: $833.68
/ea
Free Shipping & Returns
$833.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Speed Range 2,800 to 4,000 rpm
- Voltage 115V
- Noise Reduction Rating NRR 70 dB
- Overall Width 8.25 in
Product Information
- Brand Benchmark Scientific
- MFR # D1030
- Zoro # G6971562
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Overall Width | 8.25 in |
Overall Depth | 7 in |
Depth | 6.9 |
Width | 8.3 |
Height | 5.3 |
Overall Height | 5.25 in |
Details
Description
Homogenizer, Benchtop, Speed Range 2,800 to 4,000 rpm, Voltage 115V, Plug Style - Lab Equipment Standard, Material Metal, Noise Reduction Rating NRR 70 dB, Overall Depth 7 in, Overall Height 5.25 in, Overall Width 8.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rectangular Block, 115 X 65 X 20Mm, Glas (RCB115-G)
- MOTHER EARTH Ndswell Pot Soil 1.5Cf (HGC714843)
- ZORO SELECT Beaker Dipper, HDPE, Natural White (107035-0004)
- STERLITECH Nylon Membrane Filters, 5.0 Micron, 90mm, PK25 (NY509025)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- BENCHMARK SCIENTIFIC Stirrer, Standard, 16cm, 120V (H3770-S)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- BRANSON Replacement Flat Tip (101-148-013)
- Benchmark Scientific Lab Mixing Accessories