Shop All Homogenizers & Ultrasonic Processors
Benchmark Scientific
Grinding Ball, 25 mm
Mfr # IPD9600-25BS
Zoro # G103674419
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 mm
- For Use With IPD9600, IPD9600-E
Product Information
- Brand Benchmark Scientific
- MFR # IPD9600-25BS
- Zoro # G103674419
- UPC # N
- Country of Origin China
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 25 mm |
Details
Item | Grinding Ball |
For Use With | IPD9600, IPD9600-E |
Description
Grinding Ball, Size 25 mm, For Use With IPD9600, IPD9600-E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rotating Platform (RTP001)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 1 mL, PK500 (6FAV9)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- BENCHMARK SCIENTIFIC Generator Probe, 14mm x 130mm (D1000-M14)
- BENCHMARK SCIENTIFIC Laboratory Paddle Blender, Benchtop (IPD4400)
- BENCHMARK SCIENTIFIC Grinding Ball, 10 mm (IPD9600-10TCB)
- BENCHMARK SCIENTIFIC Grinding Jar, 25 mL, PR (IPD9600-25TC)
- BENCHMARK SCIENTIFIC BeadBlaster 24R Refrigerated Microtube H (D2400-R)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- SPX / APV Homo Valve Guide (J028407)
- Benchmark Scientific Homogenizers & Ultrasonic Processors