Shop All Homogenizers & Ultrasonic Processors
Benchmark Scientific
Grinding Ball, 10 mm
Mfr # IPD9600-10TCB
Zoro # G703674536
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 mm
- For Use With 25 mL Tungsten Carbide Grinding Jar, IPD9600, IPD9600-E
Product Information
- Brand Benchmark Scientific
- MFR # IPD9600-10TCB
- Zoro # G703674536
- UPC # N
- Country of Origin China
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 10 mm |
Details
Item | Grinding Ball |
For Use With | 25 mL Tungsten Carbide Grinding Jar, IPD9600, IPD9600-E |
Description
Grinding Ball, Size 10 mm, For Use With 25 mL Tungsten Carbide Grinding Jar, IPD9600, IPD9600-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOYNO Stator, SQ203014052300010 (3403503120)
- DIVERSIFIED BIOTECH Plate Stand for Well Orienter (248805)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 50mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230050)
- BENCHMARK SCIENTIFIC Grinding Ball, 25 mm (IPD9600-25BS)
- BENCHMARK SCIENTIFIC Grinding Jar, 25 mL, PR (IPD9600-25TC)
- BENCHMARK SCIENTIFIC BeadBlaster 24R Refrigerated Microtube H (D2400-R)
- BENCHMARK SCIENTIFIC Laboratory Paddle Blender, Benchtop (IPD4400)
- BENCHMARK SCIENTIFIC Generator Probe, 14mm x 130mm (D1000-M14)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Vitrified Tip, 50ml, 10/PK (141916)
- SPX / APV Filter Cartridge (J236801)
- Benchmark Scientific Homogenizers & Ultrasonic Processors