Shop All Dry Baths
Benchmark Scientific
Digital Dry Bath, ABS
Mfr # BSH5001
Zoro # G6606591
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) Ambient 5 Degrees to 105 Degrees
- Width 7 in
- Voltage 120V AC
- Wattage 120 W
- Base Material ABS Plastic
Product Information
- Brand Benchmark Scientific
- MFR # BSH5001
- Zoro # G6606591
- Country of Origin China
- Category Dry Baths
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 10 in |
Overall Width | 10 in |
Overall Height | 5 in |
Overall Depth | 7 in |
Description
Digital Dry Bath, Material ABS Plastic, For Use With Heat Blocks, Temp. Range (C) Ambient 5 Degrees to 105 Degrees , Max. Temp. (C) 105 Degrees C, Range Ambient 5 Degrees to 105 Degrees , Graduations 0.1, Accuracy +/-0.1, Wattage (kW) 120 kW, Voltage (AC) 115 to 230, Height 5 in, Width 7 in, Depth 10 in, Base Material ABS Plastic, Compliance CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Low Form, 250mL, Porcelain (CG-1883-06)
- SCIENSCOPE 5" 5 Diopter LED Magnifier (ML2-5D-30)
- SUNNILAND MANGANESE Sulphate Soil Enhancer 4 lb (124616)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01947)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block for 2x50mL Tubes (BSH100-500)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 1 Block (BSH1001)
- BENCHMARK SCIENTIFIC Block 12x15mL Centrifuge Tubes (BSW15)
- Benchmark Scientific Lab Baths & Circulators