Shop All Centrifuges
Benchmark Scientific
Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC
Mfr # C3200
Zoro # G2727109
product price: $658.41
/ea
Free Shipping & Returns
$658.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 8 x 15mL
- Max. Speed - Lab Equipment 5,000 RPM
- Lab Rotor Type Fixed
Product Information
- Brand Benchmark Scientific
- MFR # C3200
- Zoro # G2727109
- Country of Origin China
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 15 mL |
Tube Size | 15mL |
Rotor Dia. | 8 in |
Width | 11.6" |
Overall Depth | 14 3/8 in |
Overall Width | 11 5/8 in |
Overall Height | 8 1/4 in |
Height | 8.3" |
Rotor Diameter | 8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 8 x 15mL, Max. Speed - Lab Equipment 5,000 RPM, Lab Rotor Type Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material PTFE, Rotor Dia. 8 in, Overall Depth 14 3/8 in, Overall Height 8 1/4 in, Overall Width 11 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- HARDIN Stainless Steel Tabletop Melting Furnace with 2kg Crucible 110 Volt 1.5KW (HD-234SS)
- DYNALON Cuvette, visible range semi-micro, PK500 (302205-0002)
- RPI Citric Acid, ACS Grade, 1 KG (C34525-1000.0)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- Benchmark Scientific Centrifuges