Shop All Block Heaters
Benchmark Scientific
Block, Pcr Plate Skirted/Non-Skirted
Mfr # BSWPCR1
Zoro # G6552847
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 3 3/4 in
- Overall Width 3 in
- Product Type Dry Bath Block
- Number of Wells 96
Product Information
- Brand Benchmark Scientific
- MFR # BSWPCR1
- Zoro # G6552847
- Country of Origin United States
- Category Block Heaters
Dimensions
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Details
Item | PCR Plate Block |
Material | Aluminum |
Product Type | Dry Bath Block |
Number of Wells | 96 |
Description
Block, Pcr Plate Skirted/Non-Skirted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- BEING SCIENTIFIC Bath (BWB-12)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- BARNSTEAD Glass Bottle, for all MegaPure Glass Stil (413934)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- OHAUS 1 Block Dry Block Heater, Digital, HB1DG (OH-30392059)
- Benchmark Scientific Block Heaters