Shop All Dry Baths
Benchmark Scientific
Block 12x15/16mm Tubes
Mfr # BSW1516
Zoro # G4124906
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15/16mm Tubes
- Material Aluminum
- Overall Width 3 in
- Overall Length 3 3/4 in
- Product Type Dry Bath Block
Product Information
- Brand Benchmark Scientific
- MFR # BSW1516
- Zoro # G4124906
- Country of Origin United States
- Category Dry Baths
Dimensions
Width | 15/16mm Tubes |
Overall Width | 3 in |
Overall Length | 3 3/4 in |
Details
Item | Digital Dry Bath Block |
Material | Aluminum |
Product Type | Dry Bath Block |
Volume Capacity | 10 mL |
Number of Wells | 12 |
Description
Digital Dry Bath Block, Width 15/16mm Tubes, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL Sterile Jelly Lubricating Tube with flip top- 4 oz (880)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- PCE INSTRUMENTS Handheld Refractometer for Mulled Wine & Juice with LED Lighting (PCE-032-LED)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 1 Block (BSH1001)
- BENCHMARK SCIENTIFIC Myblock Mini-C, with Cooling (BSH300)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block for 2x50mL Tubes (BSH100-500)
- BENCHMARK SCIENTIFIC BeadBath Duo 2L (B2402)
- Benchmark Scientific Dry Baths