Shop All Aspirators
Benchmark Scientific
Aspirator Pump, 115V, 60 Hz
Mfr # V0020
Zoro # G3314844
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Aspiration Rate 14
- Max. Flow Rate 15 lpm
- Vacuum Range -30 to -750mbar
- Width 9 1/2 in
- Voltage 115
Product Information
- Brand Benchmark Scientific
- MFR # V0020
- Zoro # G3314844
- Country of Origin Italy
- Category Aspirators
Dimensions
Width | 9 1/2 in |
Depth | 7 29/32 in |
Height | 13 1/2 in |
Details
Max. Aspiration Rate | 14 |
Item | Aspirator Pump |
Max. Flow Rate | 15 lpm |
Vacuum Range | -30 to -750mbar |
Voltage | 115 |
Includes | Antibacterial Filter, Collection Bottle, Fine Stainless Steel Adapter, Handheld Vacuum Controller, Pipette Tip Adapter, Silicone Tubing, Vacuum Base |
Hz | 60 |
Description
Aspirator Pump,Max. Aspiration Rate 14mL/sec. ,Max. Flow Rate 15L/min,Vacuum Range -30 to -750mbar,Height 13-1/2 In.,Width 9-1/2 In.,Depth 7-29/32 In.,Voltage 115,60 Hz,Includes Vacuum Base, Collection Bottle, Antibacterial Filter, Silicone Tubing, Handheld Vacuum Controller, Pipette Tip Adapter, Fine Stainless Steel Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement pH Electrode (R3525-ELECTRODE)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (135030-500)
- ASSOCIATED BAG Autoclave Bags, 12"x24", 1 1/4mil, 100/pk, 100PK (248253)
- BENCHMARK SCIENTIFIC Antibacterial Filter, PTFE (V0020-F1)
- BENCHMARK SCIENTIFIC Aspirator Vacuum Tip, 80mm (V1002-1SL)
- ARGOS TECHNOLOGIES Aspiration System, 4L, 17in H x 10in D (EV320)
- ROCKER SCIENTIFIC CO LTD Rocker 300C Vacuum Filtration System (189302-11)
- ARGOS TECHNOLOGIES Handheld Aspirator, Hand Controller Set (EV500)
- ROCKER SCIENTIFIC CO LTD Lafil 100, Portable Suction System (197100-01)
- ARGOS TECHNOLOGIES Aspiration System, 1L, 14in H x 10in D (MV000)
- Benchmark Scientific Aspirators