Shop All Bottles & Jars
Benchmark Scientific
Agarose 500g
Mfr # A1705
Zoro # G6864837
Free Shipping & Returns
$402.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 5 yr
- Storage Requirements Room Temperature
- Application Molecular Biology
- Container Material HDPE
- Container Size 500 g
Product Information
- Brand Benchmark Scientific
- MFR # A1705
- Zoro # G6864837
- Country of Origin China
- Category Bottles & Jars
Dimensions
Container Size | 500 g |
Details
Item | Agarose |
Shelf Life | 5 yr |
Storage Requirements | Room Temperature |
Application | Molecular Biology |
Container Material | HDPE |
Contains | Agarose |
Description
Agarose, Contains Agarose, Application Molecular Biology, Container Size 500g, Container Material HDPE, Storage Requirements Room Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Testing Pan Cover, S/S, 8 In (CS8)
- MBP Finntip Pipet Tip, 0.5 to 5 mL, 1, PK500 (9402030)
- CAPLUGS Silicone Flangeless Plug, Yellow, PK250 (UFP00406)
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 20L (LC241155)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- BENCHMARK SCIENTIFIC Zirconium Oxide jar 35mL, PK2 (IPD9600-35ZO)
- BENCHMARK SCIENTIFIC Agarose 25g (A1700)
- BENCHMARK SCIENTIFIC Agarose Le Tablets, 0.5g x 200 (A2501)
- BENCHMARK SCIENTIFIC Storage Bottle, 1000Ml Stand B Cap, PK10 (B3000-1000-G)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 10, PK 6 (33310)
- Benchmark Scientific Labware