Shop All Bottles & Jars
Benchmark Scientific
Agarose 25g
Mfr # A1700
Zoro # G4534092
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Molecular Biology
- Container Size 25 g
- Container Material HDPE
- Storage Requirements Room Temperature
- Shelf Life 5 yr
Product Information
- Brand Benchmark Scientific
- MFR # A1700
- Zoro # G4534092
- Country of Origin China
- Category Bottles & Jars
Dimensions
Container Size | 25 g |
Details
Item | Agarose |
Application | Molecular Biology |
Container Material | HDPE |
Storage Requirements | Room Temperature |
Shelf Life | 5 yr |
Contains | Agarose |
Description
Agarose, Contains Agarose, Application Molecular Biology, Container Size 25g, Container Material HDPE, Storage Requirements Room Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pour Boat, Large, White, PK500 (HS1419C)
- ULTRATECH UltraTech 9457 Ultra-Filter Sock®, Sediment Removal, 9' x 7" x 4" (9457)
- COLE PARMER Acorn All-in-One pH electrode, double junction, epoxy body, sealed (WD-35811-72)
- LABCHEM CHEM BFFR SLTN PH 7.0 Y 10L (LC123806)
- BENCHMARK SCIENTIFIC Storage Bottle, 1000Ml Stand B Cap, PK10 (B3000-1000-G)
- BENCHMARK SCIENTIFIC Zirconium Oxide jar 35mL, PK2 (IPD9600-35ZO)
- BENCHMARK SCIENTIFIC Storage Bottle, 100Ml Stand B Cap, PK10 (B3000-100-G)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- BENCHMARK SCIENTIFIC Specialty Agarose, Lm, 100g (A1801-LM)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J905)
- Benchmark Scientific Labware