Shop All Lab Mixers & Blenders
Benchmark Scientific
3D Shaker, 12inx12in, Platform, Dimpled Mat
Mfr # B3D1320
Zoro # G4076414
product price: $499.29
/ea
Free Shipping & Returns
$499.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug Style - Lab Equipment Standard
- Operating Temp. Range 4 Degrees to 65 Degrees C
- Movement Type - Lab Shakers Rocker
- Material Various
- Number of Platforms 1
Product Information
- Brand Benchmark Scientific
- MFR # B3D1320
- Zoro # G4076414
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 12 in |
Overall Width | 12 in |
Details
Description
Shaker, Rocker, Load Capacity 4 lb, Operating Temp. Range 4 Degrees to 65 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Overall Depth 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, LIEBIG, 19/22, 300mm (C209300)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- LAB SAFETY SUPPLY Pipette Transfer, 4mL, PK500 (21F231)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- Benchmark Scientific Lab Mixing & Blending